Shop HOMEROOTS
See all product information
Create Account
10in Clear and Gold Oval Crystal Serving Tray
- Mfr # 517527
- Zoro # G223440468
product price:Â
$
24.99
/ea
Key Features
Tray Pattern
No Pattern and Not Solid Color
Food Safe
Yes
Tray Type
Serving Tray
Chip Resistant
No
Capacity
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517527
- Zoro #
- G223440468
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10.24" W
- Overall Depth
- 6.5 in
- Length
- 0.79 in
- Overall Width
- 10.24 in
Details
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Capacity
- 25
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Microwave Safe
- No
- Color
- Clear, Gold
- Shape
- Oval
- Material
- Crystal
- Item
- Trays
Description
This 10-inch clear and gold oval crystal serving tray is a handy and versatile addition to your home. Beautiful and durable, this crystal oval serving tray is both the perfect gift and glittering addition to your decor. This serving tray has a food safe finish. 0.79-inch H x 10.24-inch W x 6.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.