18in Clear and Gold Oval Crystal Serving Tray
- Mfr # 517525
- Zoro # G123439456
product price:Â
$
44.99
/ea
Key Features
Overall Width
17.72 in
Food Safe
Yes
Shape
Oval
Material
Crystal
Microwave Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517525
- Zoro #
- G123439456
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 17.72 in
- Size
- 17.72" W
- Overall Depth
- 6.3 in
- Length
- 1.38 in
Details
- Food Safe
- Yes
- Shape
- Oval
- Material
- Crystal
- Item
- Trays
- Microwave Safe
- No
- Capacity
- 25
- Assembly Required
- No Assembly Needed
- Finish
- Glossy
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Color
- Clear, Gold
- Tray Pattern
- No Pattern and Not Solid Color
- Chip Resistant
- No
Description
Freshen up your space with this convenient and good looking 18-inch clear and gold oval crystal serving tray. Crafted from beautiful seeded glass crystal, this decorative oval tray with organic style ruffled edges will dazzle in any room it is displayed. The tray is perfect for serving appetizers, desserts, or drinks at your next gathering. Its modern style and clear color effortlessly blend with any decor. This crystal serving tray exudes quality and modern elegance with a unique look. 1.38-inch H x 17.72-inch W x 6.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.