16in Navy Blue Wood Faux Shagreen Serving Tray With Handles
- Mfr # 518599
- Zoro # G023439068
product price:Â
$
49.99
/ea
Key Features
Tray Type
Serving Tray
Material
Wood, Vinyl
Microwave Safe
No
Dishwasher Safe
No
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518599
- Zoro #
- G023439068
- UPC #
- -
- Country of Origin
- China
- Tray Type
- Serving Tray
- Material
- Wood, Vinyl
- Microwave Safe
- No
- Color
- Navy Blue
- Dishwasher Safe
- No
- Shape
- Rectangular
- Item
- Trays
- Finish
- Glossy
- Capacity
- 10
- Food Safe
- No
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Tray Pattern
- Faux Shagreen
Dimensions
- Size
- 15.75" W
- Overall Depth
- 9.5 in
- Overall Width
- 15.75 in
- Length
- 1.75 in
Description
This 16-inch navy blue wood and vinyl faux shagreen handmade serving tray with handles is a handy and versatile addition to your home. Decorated with a vinyl over laid faux shagreen pattern, this piece is not only useful but a great decorative accent as well. Features gold finished side level handles that are helpful for quick and easy transportation, and also convenient for stacking during storage. A perfect tray for serving, or displaying a collection of candles, perfume, decor, and more. 1.75-inch H x 15.75-inch W x 9.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.