Set of Six+ White Square Porcelain China Serving Tray
- Mfr # 483514
- Zoro # G723440128
product price:Â
$
74.99
/ea
Key Features
Dishwasher Safe
No
Tray Pattern
Solid Color
Color
White
Overall Width
7.5 in
Size
12" H x 7.5" W x 7.5" D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483514
- Zoro #
- G723440128
- UPC #
- -
- Country of Origin
- China
- Dishwasher Safe
- No
- Tray Pattern
- Solid Color
- Color
- White
- Tray Type
- Serving Tray
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Material
- Bone China
- Finish
- Glossy
- Shape
- Square
- Microwave Safe
- No
- Item
- Trays
Dimensions
- Overall Width
- 7.5 in
- Size
- 12" H x 7.5" W x 7.5" D
- Length
- 12 in
- Overall Depth
- 7.5 in
Description
Elevate your entertaining game with these exquisite Porcelain Appetizer Plates. Crafted from high-quality porcelain, each piece boasts a sleek square shape and includes a hole engineered to be perfect for you to place your stemmed wine glass. A great way for your guests to be able to hold their appy plate and their drink at the same time! Includes six plates that are dishwasher safe and stackable for easy storage. With its chip-resistant design and unique construction, this dinnerware offers both durability and safety. 12.00-inch H x 7.5-inch W x 7.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.