Shop HOMEROOTS
See all product information
Create Account
12in Cut Crystal Serving Tray
- Mfr # 517514
- Zoro # G023439907
product price:Â
$
21.99
/ea
Key Features
Tray Pattern
No Pattern and Not Solid Color
Size
11.75" W
Chip Resistant
No
Food Safe
Yes
Tray Type
Serving Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517514
- Zoro #
- G023439907
- UPC #
- -
- Country of Origin
- China
- Tray Pattern
- No Pattern and Not Solid Color
- Chip Resistant
- No
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Capacity
- 25+
- Finish
- Chrome
- Dishwasher Safe
- No
- Microwave Safe
- No
- Shape
- Rectangular
- Material
- Cut Crystal
- Item
- Trays
- Assembly Required
- No Assembly Needed
Dimensions
- Size
- 11.75" W
- Overall Width
- 11.75 in
- Overall Depth
- 6.1 in
- Length
- 1.18 in
Description
Beautiful and durable, this cut crystal rectangular tray is both the perfect gift and glittering addition to your decor. This tray has a food safe finish. Crafted from high-quality crystal, this elegant tray exudes sophistication and adds a touch of luxury to any space. Its rectangular shape offers a modern and timeless appeal that effortlessly complements any decor style. You can serve delectable treats or display your favorite trinkets with confidence. Its clear color enhances the vibrant colors of whatever items you choose to showcase, creating an eye-catching display. Elevate your hosting game with this exquisite crystal tray. 1.18-inch H x 11.75-inch W x 6.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.