Shop HOMEROOTS
See all product information
Create Account
10in Gray Rectangular Wood Handmade Tray
Mfr # 483298
Zoro # G923438437
product price:Â $24.99
/eaKey Features
Microwave Safe
No
Tray Pattern
No Pattern and Not Solid Color
Chip Resistant
No
Overall Depth
8 in
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483298
- Zoro #
- G923438437
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 8 in
- Size
- 10.25" W
- Length
- 1.75 in
- Overall Width
- 10.25 in
Details
- Microwave Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Chip Resistant
- No
- Dishwasher Safe
- No
- Material
- Solid Wood
- Color
- Gray
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Tray Type
- Serving Tray
- Finish
- Matte
- Capacity
- 5
- Food Safe
- Yes
- Item
- Trays
Description
This 10in gray rectangular wood handmade tray is perfect for serving, storing or displaying your favorites. This gorgeous rectangular tray is made from genuine wood providing both durability and a classic look. Food safe and versatile, this tray is sure to please. 1.75in H x 10.25in W x 8in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.