Shop HOMEROOTS
See all product information
Create Account
17in Natural and Brown Wood Sushi Boat Serving Tray
- Mfr # 364376
- Zoro # G723439054
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Food Safe
Yes
Tray Pattern
No Pattern and Not Solid Color
Length
3.4 in
Tray Type
Serving Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364376
- Zoro #
- G723439054
- UPC #
- -
- Country of Origin
- Viet Nam
- Shape
- Rectangular
- Item
- Trays
- Food Safe
- Yes
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Serving Tray
- Color
- Natural, Brown
- Finish
- Natural
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Microwave Safe
- No
- Dishwasher Safe
- No
Dimensions
- Length
- 3.4 in
- Overall Width
- 16.8 in
- Overall Depth
- 6.3 in
- Size
- 3.4 H x 16.8 W x 6.3D
Description
This 17-inch natural and brown wood sushi boat serving tray is beautiful enough to be left out on the counter or shelf when not in use. Solid wood construction gives this unique three dimensional serving tray an overall timeless appearance and natural appeal. This handmade piece includes a removable "deck" to help with cleaning and storage. 3.4-inch H x 16.8-inch W x 6.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.