13in Alder White Bamboo Plaid Thanksgiving Handmade With Handles
- Mfr # 688389
- Zoro # G923440539
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Material
Bamboo
Dishwasher Safe
Yes
Overall Width
13 in
Chip Resistant
Yes
Size
Stardard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 688389
- Zoro #
- G923440539
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 13 in
- Size
- Stardard
- Length
- 4 in
- Overall Depth
- 5.9 in
Details
- Material
- Bamboo
- Dishwasher Safe
- Yes
- Chip Resistant
- Yes
- Shape
- Rectangular
- Finish
- Natural
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Tray Pattern
- Plaid
- Color
- Alder White
- Food Safe
- Yes
Description
Decorated with a plaid designed pattern, this piece is not only useful but a great decorative accent as well. Designed as a thanksgiving gift, for entertaining celebrations, or to use as a seasonal decoration. Designed with handles for easy transport and convenience. 4.00-inch h x 13.00-inch w x 5.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.