Shop HOMEROOTS
See all product information
Create Account
41000 BTU Silver Steel Propane Triangular Pyramid Standing Patio Heater
- Mfr # 480574
- Zoro # G623440099
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Includes
No
Width
20.5 in
Length
91 in
Color
Silver
Ignition Type
Piezo ignition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480574
- Zoro #
- G623440099
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 20.5 in
- Length
- 91 in
Details
- Item
- Outdoor Heaters
- Includes
- No
- Color
- Silver
- Ignition Type
- Piezo ignition
- Material
- Steel
- Finish
- Stainless Steel
Description
Beat the winter blues with this 41000 btu silver steel propane triangular pyramid standing patio heater, which allows you to spend more time outdoors. Conveniently uses a propane tank that can easily be switched out to provide quick and toasty heat to your outdoor space. Features an automatic safety shutoff feature for your peace of mind. This unit not only provides warmth but is easily portable, making it a great option to take travelling. This heater is not an all or nothing situation, as it features an adjustable setting so you can control the amount of heat to your desired warmth. The outdoors can be cold, but with this heater you will always feel cozy and toasty. 91-inch H x 20.5-inch W x 20.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.