Shop HOMEROOTS
See all product information
Create Account
40000 BTU Silver Steel Propane Cylindrical Pole Standing Patio Heater
- Mfr # 480585
- Zoro # G723440500
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Ignition Type
Piezo ignition
Color
Silver
Material
Steel
Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480585
- Zoro #
- G723440500
- UPC #
- -
- Country of Origin
- China
- Finish
- Stainless Steel
- Ignition Type
- Piezo ignition
- Item
- Outdoor Heaters
- Color
- Silver
- Material
- Steel
- Includes
- No
Dimensions
- Width
- 37 in
- Length
- 90 in
Description
This 40000 btu silver steel propane cylindrical pole standing patio heater can easily be used to heat your outdoor space. Conveniently uses a propane tank that can easily be switched out to provide quick and toasty heat to your outdoor space. With the automatic safety shut off, you can rest easy without fear of forgetting to turn off. This unit not only provides warmth but is easily portable, making it a great option to take travelling. This heater is not an all or nothing situation, as it features an adjustable setting so you can control the amount of heat to your desired warmth. The outdoors can be cold, but with this heater you will always feel cozy and toasty. 90-inch H x 37-inch W x 37-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.