Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
113in Dark Gray Polyester Rectangular Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485639
- Zoro # G423440107
product price:Â
$
639.99
/ea
Key Features
Canopy Durability
Weather Resistant, Water Resistant, UV Resistant
Commercial Use
Yes
Length
113 in
Umbrella Rib Material
Aluminum
Canopy Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485639
- Zoro #
- G423440107
- UPC #
- -
- Country of Origin
- China
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Commercial Use
- Yes
- Umbrella Rib Material
- Aluminum
- Canopy Color
- Gray
- Lighting Included
- No
- Tilting
- Yes
- Counter Weights Required
- No
- Assembly Required
- No Assembly Needed
- Opening Mechanism
- Crank Lift
- Tilt Method
- Manual tilt
- Style
- Does not apply
- Item
- Outdoor Umbrellas
- Canopy Shape
- Rectangular
- Umbrella Type
- Cantilever
- Fabric Material
- Aluminum
- Includes
- Yes
- Color
- Gray
Dimensions
- Length
- 113 in
- Canopy Width
- 156 in
- Overall Size
- 13 ft
- Adjustable Height
- No
- Depth
- 120 in
- Size
- 13
Description
The unique arching shape of this 113in dark gray polyester rectangular tilt cantilever patio umbrella with stand umbrella is ideal for poolside or wherever you need some stylish shade. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Features a spacious and durable design that stands up to most wind, rain and more while keeping you dry. Look no further for the perfect umbrella. This beautiful color will brighten up your day! A cool, modern design for your outdoor umbrella. This dark gray rectangular canopy makes this the perfect choice for patios, decks, or any outdoor space. A crank lift makes it easy to raise and lower. You will find this outdoor umbrella a great addition to your patio, porch, yard, or poolside. Enjoy the shade, no matter the weather outside! The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 113in H x 156in W x 120in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.