10ft Yellow Polyester Round Market Patio Umbrella
- Mfr # 491975
- Zoro # G923440614
product price:Â
$
1,504.99
/ea
Key Features
Depth
118.08 in
Includes
No
Tilting
No
Counter Weights Required
No
Overall Size
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491975
- Zoro #
- G923440614
- UPC #
- -
- Country of Origin
- South Africa
- Includes
- No
- Tilting
- No
- Counter Weights Required
- No
- Canopy Shape
- Round
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Umbrellas
- Stand Material
- Aluminum
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant
- Umbrella Type
- Market
- Fabric Material
- Aluminum
- Opening Mechanism
- Automatic Lift
- Style
- Does not apply
- Umbrella Rib Material
- Aluminum
- Lighting Included
- No
- Canopy Color
- Yellow
- Color
- Yellow
Dimensions
- Depth
- 118.08 in
- Overall Size
- 10 ft
- Canopy Width
- 118.08 in
- Length
- 102.36 in
- Size
- 10
- Adjustable Height
- No
Description
Beautifully designed, this 10ft yellow polyester round market patio umbrella will offer style and shade to any outdoor space. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas. This umbrella features a manual lift that makes it easy to open and close. You will find this outdoor umbrella a great addition to your patio, porch, yard, or poolside. Enjoy the shade, no matter the weather outside! 102.36in H x 118.08in W x 118.08in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.