Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
13ft Charcoal Polyester Round Market Patio Umbrella
- Mfr # 491981
- Zoro # G723440425
product price:Â
$
1,860.99
/ea
Key Features
Lighting Included
No
Opening Mechanism
Manual Lift
Length
102.36 in
Canopy Width
157.44 in
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491981
- Zoro #
- G723440425
- UPC #
- -
- Country of Origin
- South Africa
- Lighting Included
- No
- Opening Mechanism
- Manual Lift
- Includes
- No
- Item
- Outdoor Umbrellas
- Assembly Required
- No Assembly Needed
- Fabric Material
- Aluminum
- Commercial Use
- Yes
- Umbrella Type
- Market
- Stand Material
- Aluminum
- Canopy Color
- Charcoal
- Umbrella Rib Material
- Aluminum
- Tilting
- No
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant
- Counter Weights Required
- No
- Canopy Shape
- Round
- Color
- Charcoal
Dimensions
- Length
- 102.36 in
- Canopy Width
- 157.44 in
- Overall Size
- 13 ft
- Adjustable Height
- No
- Depth
- 157.44 in
- Size
- 13
Description
Beautifully designed, this 13ft charcoal polyester round market patio umbrella will offer style and shade to any outdoor space. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas Look no further for the perfect umbrella. This beautiful color will brighten up your day! Modernize your space with this charcoal round umbrella that is stylish, functional, and easy to carry when needed. This umbrella features a manual lift that makes it easy to open and close. You will find this outdoor umbrella a great addition to your patio, porch, yard, or poolside. Enjoy the shade, no matter the weather outside! With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 102.36in H x 157.44in W x 157.44in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.