Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10ft Black Polyester Square Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485654
- Zoro # G523439841
product price:Â
$
939.99
/ea
Key Features
Overall Size
10 ft
Lighting Included
No
Canopy Durability
Weather Resistant, Water Resistant, UV Resistant
Umbrella Type
Cantilever
Canopy Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485654
- Zoro #
- G523439841
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Size
- 10 ft
- Canopy Width
- 81.89 in
- Adjustable Height
- No
- Depth
- 7.28 in
- Length
- 14.96 in
- Size
- 10
Details
- Lighting Included
- No
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Item
- Outdoor Umbrellas
- Umbrella Type
- Cantilever
- Canopy Shape
- Square
- Opening Mechanism
- Crank Lift
- Counter Weights Required
- No
- Assembly Required
- No Assembly Needed
- Fabric Material
- Aluminum
- Canopy Color
- Black
- Umbrella Rib Material
- Aluminum
- Commercial Use
- Yes
- Tilting
- Yes
- Includes
- Yes
- Tilt Method
- Manual tilt
- Color
- Black
Description
This 10ft black polyester square tilt cantilever patio umbrella with stand umbrella is perfect for saving space while also adding shade and style to your outdoor areas. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Features a spacious and durable design that stands up to most wind, rain and more while keeping you dry. Look no further for the perfect umbrella. Chic black is a great way to modernize your outdoor space. This black square-shaped canopy gives you the benefit of relaxation and peaceful tranquility, whether you are at work or home. This umbrella will provide shade from the sun to keep you cool while outdoors. A crank lift makes it easy to raise and lower. You will find this outdoor umbrella a great addition to your patio, porch, yard, or poolside. Enjoy the shade, no matter the weather outside! With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 14.96in H x 81.89in W x 7.28in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.