118in Dark Brown Solid Wood Floating Mount Entertainment Center
- Mfr # 348657
- Zoro # G123439593
product price:Â
$
6,677.99
/ea
Key Features
Length
95 in
Stand Type
Entertainment Center
Capacity
140
Height
21 in
Width
118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348657
- Zoro #
- G123439593
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 95 in
- Height
- 21 in
- Width
- 118 in
Details
- Stand Type
- Entertainment Center
- Capacity
- 140
- Color
- Dark Brown
- Item
- TV Stands
- Finish
- Matte
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
Description
Experience entertainment right in the comfort of your own home with the 118-inch dark brown solid wood cabinet enclosed storage entertainment center. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 95-inch H x 118-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.