Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in Black Wood Fireplace TV Stand With Fireplace
- Mfr # 734214
- Zoro # G723438835
product price:Â
$
454.99
/ea
Key Features
Material
Manufactured Wood
Wood Type
MDF
Width
65 in
Assembly Required
Partial Assembly Needed
Capacity
220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 734214
- Zoro #
- G723438835
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 65 in
- Length
- 32.35 in
- Height
- 13.2 in
Details
- Material
- Manufactured Wood
- Wood Type
- MDF
- Color
- Black
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Capacity
- 220
- Bridge Included
- No
- Stand Type
- TV Stand
- Natural Variation Type
- Natural Wood Grain Color Variation
- Hutch Included
- No
- Finish
- Glossy
Description
Experience entertainment right in the comfort of your own home with the 65-inch black wood fireplace tv stand with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Ideal for tv placement and storage in your living room, bedroom or office. 32.35-inch h x 65.00-inch w x 13.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.