Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
11ft Navy Blue Polyester Round Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485670
- Zoro # G323440634
product price:Â
$
409.99
/ea
Key Features
Counter Weights Required
No
Adjustable Height
No
Canopy Width
81.89 in
Includes
Yes
Lighting Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485670
- Zoro #
- G323440634
- UPC #
- -
- Country of Origin
- China
- Counter Weights Required
- No
- Includes
- Yes
- Lighting Included
- No
- Canopy Color
- Navy Blue
- Tilting
- Yes
- Style
- Modern
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Canopy Shape
- Round
- Fabric Material
- Aluminum
- Assembly Required
- No Assembly Needed
- Opening Mechanism
- Crank Lift
- Item
- Outdoor Umbrellas
- Umbrella Rib Material
- Aluminum
- Commercial Use
- Yes
- Umbrella Type
- Cantilever
- Color
- Navy Blue
Dimensions
- Adjustable Height
- No
- Canopy Width
- 81.89 in
- Depth
- 7.28 in
- Overall Size
- 11 ft
- Length
- 14.96 in
- Size
- 11
Description
This 11ft navy blue polyester round tilt cantilever patio umbrella with stand is perfect for saving space while also adding shade and style to your outdoor areas. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas Look no further for the perfect umbrella. This beautiful color will brighten up your day! Modernize your space with this navy blue round umbrella that is stylish, functional, and easy to carry when needed. The crank lift provides a level of convenience for easy opening and closing. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 14.96in H x 81.89in W x 7.28in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.