Shop HOMEROOTS
See all product information
Create Account
10ft Tan Polyester Rectangular Tilt Market Patio Umbrella
- Mfr # 485613
- Zoro # G023439785
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Canopy Durability
Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant, Rust Resistant, Wind Resistant
Fabric Material
Aluminum
Lighting Included
No
Tilting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485613
- Zoro #
- G023439785
- UPC #
- -
- Country of Origin
- China
- Style
- Modern
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant, Rust Resistant, Wind Resistant
- Fabric Material
- Aluminum
- Lighting Included
- No
- Tilting
- Yes
- Counter Weights Required
- No
- Umbrella Type
- Market
- Umbrella Rib Material
- Steel
- Canopy Shape
- Rectangular
- Tilt Method
- Push button
- Commercial Use
- Yes
- Canopy Color
- Tan
- Item
- Outdoor Umbrellas
- Opening Mechanism
- Crank Lift
- Includes
- No
- Color
- Tan
Dimensions
- Overall Size
- 10 ft
- Depth
- 6.3 in
- Length
- 6.5 in
- Adjustable Height
- No
- Canopy Width
- 76.38 in
- Size
- 10
Description
With a design inspired by cafes and markets this 10ft tan polyester rectangular tilt market patio umbrella will be a great addition to your outdoor space. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. This tan outdoor umbrella features a beautiful design in your favorite rectangular shape. A crank lift makes it easy to raise and lower. You will find this outdoor umbrella a great addition to your patio, porch, yard, or poolside. Enjoy the shade, no matter the weather outside! With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 6.50in H x 76.38in W x 6.30in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.