Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
11ft Black Polyester Round Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485672
- Zoro # G123440605
product price:Â
$
409.99
/ea
Key Features
Adjustable Height
No
Canopy Color
Black
Counter Weights Required
No
Overall Size
11 ft
Canopy Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485672
- Zoro #
- G123440605
- UPC #
- -
- Country of Origin
- China
- Canopy Color
- Black
- Counter Weights Required
- No
- Canopy Shape
- Round
- Tilting
- Yes
- Opening Mechanism
- Crank Lift
- Style
- Modern
- Umbrella Type
- Cantilever
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Fabric Material
- Aluminum
- Umbrella Rib Material
- Aluminum
- Lighting Included
- No
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Item
- Outdoor Umbrellas
- Includes
- Yes
- Color
- Black
Dimensions
- Adjustable Height
- No
- Overall Size
- 11 ft
- Canopy Width
- 80.71 in
- Length
- 14.57 in
- Depth
- 7.28 in
- Size
- 11
Description
The unique arching shape of this 11ft black polyester round tilt cantilever patio umbrella with stand is ideal for poolside or wherever you need some stylish shade. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Look no further for the perfect umbrella. Chic black is a great way to modernize your outdoor space. This round black umbrella is a great option for your outdoor spaces. It looks good when opened and easy to store and transport when you need to A crank lift makes it easy to raise and lower. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 14.57in H x 80.71in W x 7.28in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.