10ft Ecru Polyester Round Market Patio Umbrella
- Mfr # 491971
- Zoro # G523439797
product price:Â
$
1,504.99
/ea
Key Features
Umbrella Type
Market
Depth
118.08 in
Commercial Use
Yes
Canopy Color
Ecru
Canopy Width
118.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491971
- Zoro #
- G523439797
- UPC #
- -
- Country of Origin
- South Africa
- Umbrella Type
- Market
- Item
- Outdoor Umbrellas
- Commercial Use
- Yes
- Canopy Color
- Ecru
- Umbrella Rib Material
- Aluminum
- Canopy Shape
- Round
- Fabric Material
- Aluminum
- Counter Weights Required
- No
- Opening Mechanism
- Manual Lift
- Includes
- No
- Stand Material
- Aluminum
- Lighting Included
- No
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant
- Assembly Required
- No Assembly Needed
- Tilting
- No
- Color
- Ecru
Dimensions
- Depth
- 118.08 in
- Canopy Width
- 118.08 in
- Adjustable Height
- No
- Length
- 102.36 in
- Overall Size
- 10 ft
- Size
- 10
Description
Attract the eyes of potential customers with this stylish 10ft ecru polyester round market patio umbrella. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. Modernize your space with this ecru round umbrella that is stylish, functional, and easy to carry when needed. This umbrella features a manual lift that makes it easy to open and close. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 102.36in H x 118.08in W x 118.08in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.