11ft Tan Polyester Round Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485675
- Zoro # G223439820
product price:Â
$
409.99
/ea
Key Features
Assembly Required
No Assembly Needed
Fabric Material
Aluminum
Canopy Width
80.71 in
Opening Mechanism
Crank Lift
Includes
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485675
- Zoro #
- G223439820
- UPC #
- -
- Country of Origin
- China
Dimensions
- Canopy Width
- 80.71 in
- Adjustable Height
- No
- Length
- 14.57 in
- Depth
- 7.28 in
- Overall Size
- 11 ft
- Size
- 11
Details
- Assembly Required
- No Assembly Needed
- Fabric Material
- Aluminum
- Item
- Outdoor Umbrellas
- Opening Mechanism
- Crank Lift
- Includes
- Yes
- Umbrella Type
- Cantilever
- Counter Weights Required
- No
- Commercial Use
- Yes
- Canopy Shape
- Round
- Canopy Color
- Tan
- Tilting
- Yes
- Umbrella Rib Material
- Aluminum
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Lighting Included
- No
- Color
- Tan
Description
The unique arching shape of this 11ft tan polyester round tilt cantilever patio umbrella with stand is ideal for poolside or wherever you need some stylish shade. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. Modernize your space with this tan round umbrella that is stylish, functional, and easy to carry when needed. The crank lift provides a level of convenience for easy opening and closing. Providing shade for hot summer days this umbrella is a necessity. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 14.57in H x 80.71in W x 7.28in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.