13ft Navy Polyester Rectangular Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485640
- Zoro # G223440512
product price:Â
$
639.99
/ea
Key Features
Opening Mechanism
Crank Lift
Canopy Durability
Weather Resistant, Water Resistant, UV Resistant
Depth
19.88 in
Commercial Use
Yes
Tilting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485640
- Zoro #
- G223440512
- UPC #
- -
- Country of Origin
- China
- Opening Mechanism
- Crank Lift
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Commercial Use
- Yes
- Tilting
- Yes
- Includes
- Yes
- Assembly Required
- No Assembly Needed
- Fabric Material
- Aluminum
- Umbrella Rib Material
- Aluminum
- Lighting Included
- No
- Counter Weights Required
- No
- Canopy Color
- Navy Blue
- Canopy Shape
- Rectangular
- Item
- Outdoor Umbrellas
- Tilt Method
- Manual tilt
- Umbrella Type
- Cantilever
- Color
- Navy Blue
Dimensions
- Depth
- 19.88 in
- Adjustable Height
- No
- Overall Size
- 13 ft
- Canopy Width
- 105.51 in
- Length
- 8.27 in
- Size
- 13
Description
The unique arching shape of this 13ft navy blue polyester rectangular tilt cantilever patio umbrella with stand umbrella is ideal for poolside or wherever you need some stylish shade. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas Look no further for the perfect umbrella. This beautiful color will brighten up your day! A cool, modern design for your outdoor umbrella. This navy blue rectangular canopy makes this the perfect choice for patios, decks, or any outdoor space. A crank lift makes it easy to raise and lower. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 8.27in H x 105.51in W x 19.88in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.