11in Blue Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488192
- Zoro # G023439662
product price:Â
$
26.49
/ea
Key Features
Pattern
Solid Color
Width
10.5 in
Style
Contemporary
With Wheels
No
Location
Indoor / Outdoor Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488192
- Zoro #
- G023439662
- UPC #
- -
- Country of Origin
- China
- Pattern
- Solid Color
- Style
- Contemporary
- With Wheels
- No
- Location
- Indoor / Outdoor Use
- Item
- Outdoor Planters
- Assembly Required
- No Assembly Needed
- Capacity
- 431
- Self Watering
- No
- Number of Planters Included
- 1
- Shape
- Round
- Planter Type
- Pot Planter
- Material
- Recycled Plastic
- Galvanized
- No
- Purposeful Distressing Type
- Paint Distressing
- Drainage Holes
- No
- Commercial Use
- Yes
- Color
- Blue
Dimensions
- Width
- 10.5 in
- Depth
- 10.5 in
- Length
- 10 in
- Size
- 10.5
Description
This 11-inch blue recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. This planter has a classic round shape with a slight taper towards the bottom and a rustic and distressed finish, which brings an essence of wholeness to your outdoor space. This planter is the perfect way to add instant style to your outdoor space. If you're looking for a way to add some greenery to your space, get creative with this planter!. 10-inch H x 10.5-inch W x 10.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.