Shop HOMEROOTS
See all product information
Create Account
11in Natural Ceramic Handmade Serving Tray
Mfr # 476533
Zoro # G323440221
product price:Â $90.99
/eaKey Features
Length
16.9 in
Material
Ceramic
Tray Type
Serving Tray
Finish
Natural
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476533
- Zoro #
- G323440221
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 16.9 in
- Overall Depth
- 1.97 in
- Size
- 11.4" W
- Overall Width
- 11.4 in
Details
- Material
- Ceramic
- Tray Type
- Serving Tray
- Finish
- Natural
- Color
- Natural
- Dishwasher Safe
- No
- Capacity
- 30
- Food Safe
- Yes
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Tray Pattern
- Solid Color
Description
This 11-inch natural ceramic handmade serving tray will add a beautiful decorative accent to your decor. Shaped from ceramic, this rectangular serving tray features a solid color design that enhances any table setting. With its food-safe quality, it is perfect for serving appetizers or drinks at gatherings. The handcrafted details highlight the uniqueness of each piece, making it not just functional but also an artistic addition to your home. Elevate your entertaining experience with this stylish and practical serving tray. 16.9-inch h x 11.4-inch w x 1.97-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.