Union Jack Faux Leather Serving Tray
- Mfr # 399623
- Zoro # G223438892
product price:Â
$
34.99
/ea
Key Features
Chip Resistant
No
Shape
Rectangular
Material
Solid Wood
Length
1.75 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399623
- Zoro #
- G223438892
- UPC #
- -
- Country of Origin
- China
- Chip Resistant
- No
- Shape
- Rectangular
- Material
- Solid Wood
- Color
- Black
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Food Safe
- No
- Item
- Trays
- Finish
- Natural
- Microwave Safe
- No
- Tray Type
- Serving Tray
- Tray Pattern
- No Pattern and Not Solid Color
Dimensions
- Length
- 1.75 in
- Overall Width
- 15.75 in
- Overall Depth
- 9.5 in
- Size
- 15.75" W
Description
Make serving even more fun with this Union Jack Faux leather Serving Tray. The tray body is made from solid wood which is covered in black leatherite material that has beige stitching around the top and bottom edges. The bottom of the tray has a Union Jack printed on in its traditional colors. There are two handles on either side of the wooden body of the tray that allow you to move it around and carry drinks or snacks on it with ease. Apart form serving, you can also use this tray for storage and unique decor around your home. 1.75in H x 15.75in W x 9.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.