Shop HOMEROOTS
See all product information
Create Account
Set of Two Yellow Round Metal Handmade Serving Tray
- Mfr # 609095
- Zoro # G123440452
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18.5 in
Material
Metal
Chip Resistant
No
Tray Pattern
No Pattern and Not Solid Color
Finish
Antique
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609095
- Zoro #
- G123440452
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 18.5 in
- Overall Width
- 18.5 in
- Length
- 1.77 in
Details
- Material
- Metal
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Finish
- Antique
- Food Safe
- No
- Item
- Trays
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Capacity
- 10
- Color
- Yellow
- Microwave Safe
- No
- Shape
- Round
Description
This set of two yellow round metal handmade serving tray is beautiful enough to be left out on the counter or shelf when not in use. This gorgeous round serving tray is crafted of metal. Intended for decorative, non-food use only, it's the perfect decorative accent piece. Each set comes with two pieces that can be used separately or together. 1.77-inch h x 18.5-inch w x 18.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.