Shop HOMEROOTS
See all product information
Create Account
12" Blue And White Bone Inlay Box With Lid
- Mfr # 389456
- Zoro # G622911064
product price:
$
283.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
4 in
Overall Length
12 in
Overall Height
3 in
Frame Material
Bone Inlay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389456
- Zoro #
- G622911064
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 4 in
- Overall Length
- 12 in
- Overall Height
- 3 in
Details
- Shape
- Rectangle
- Frame Material
- Bone Inlay
- Drawers
- No
- Finish
- Matte
- Type
- Box
- Style
- Traditional
- Holiday / Occasion
- No Holiday
- Commercial Use
- No
- Assembly
- No Assembly Needed
- Lid Included
- Yes
- Item
- Organizers
- Includes
- 1 Piece
- Color
- Blue, White
Description
The 12-inch blue and white bone inlay box with lid is a stunning addition to any home decor. Crafted from exquisite bone inlay, this rectangular box showcases a beautiful blend of blue and white hues, enhancing its traditional style. Ideal for organizing trinkets or serving as an elegant storage solution, it adds a touch of sophistication to your space. The lid ensures your belongings remain protected while contributing to the box’s overall charm. This versatile piece effortlessly combines functionality with artistry, making it a perfect fit for both modern and classic interiors. Elevate your organization game with this unique box that marries style and practicality in one beautiful design. 3.00-inch h x 12.00-inch w x 4.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.