Shop HOMEROOTS
See all product information
Create Account
12" Foam Copper Infused Gel Memory Foam Mattress
Mfr # 391623
Zoro # G622906251
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Length
39 in
Width
74 in
Height
11-1/2 in
Color
White, Black
Box Spring Primary Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391623
- Zoro #
- G622906251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 39 in
- Width
- 74 in
- Height
- 11-1/2 in
- Box Spring Height
- No
Details
- Color
- White, Black
- Item
- Foam, Spring And Hybrid Mattresses
- Box Spring Primary Material
- Metal
- Mattress Compatible with Adjustable Base
- Yes
- Style
- Contemporary
- Box Spring Included
- No
- Cooling Technology
- No
- Foam Type
- Gel Memory Foam
- Mattress Type
- Foam Mattress
Description
The 12-inch foam copper infused gel memory foam mattress offers a luxurious sleeping experience with its plush comfort level. Designed in a contemporary style, it seamlessly blends with modern bedroom aesthetics. This mattress is compatible with adjustable bases, providing you the versatility to customize your sleep position for optimal comfort. Infused with copper, it not only promotes better temperature regulation but also enhances overall hygiene. Available in elegant black and white colors, it adds a touch of sophistication to your space. Experience restful nights and rejuvenating sleep with this innovative mattress that conforms to your body, delivering support while relieving pressure points. Transform your bedroom into a serene sanctuary with this exceptional foam mattress. 11.5-inch h x 74-inch w x 39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.