Shop HOMEROOTS
See all product information
Create Account
12" Queen Foam Hybrid Mattress
Mfr # 719536
Zoro # G622905506
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Size
Queen
Length
12 in
Width
60.24 in
Height
79.92 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719536
- Zoro #
- G622905506
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Queen
- Length
- 12 in
- Width
- 60.24 in
- Height
- 79.92 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Packaging
- Compressed and rolled in a box.
- Mattress Type
- Hybrid Mattress
- Style
- Modern
- Foam Type
- Polyurethane Foam
- Weight Capacity
- 800 lb
- Mattress Compatible with Adjustable Base
- no
- Box Spring Included
- No
- Coil Type
- Pocket Coil
- Cooling Technology
- No
- Box Spring Recommended
- No
- Commercial Use
- Yes
Description
The 12-inch queen foam hybrid mattress offers a perfect blend of support and comfort. Featuring breathable materials that help to regulate temperature, this mattress features a medium comfort level that provides just the right balance between softness and support. This hybrid mattress combines the benefits of foam and pocket coils, ensuring optimal pressure relief and spinal alignment. Conveniently packaged compressed and rolled in a box, it is easy to set up in your space. Enjoy enhanced comfort and support every night with this innovative hybrid mattress that caters to your sleeping needs. 79.92-inch h x 60.24-inch w x 12.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.