Shop HOMEROOTS
See all product information
Create Account
12" Foam Copper Infused Gel Memory Foam Mattress
Mfr # 391691
Zoro # G522905712
product price:Â
$
1,662.99
/ea
Free Shipping & Returns
Key Features
Length
76 in
Width
80 in
Height
11-1/2 in
Color
White, Black
Box Spring Primary Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391691
- Zoro #
- G522905712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 76 in
- Width
- 80 in
- Height
- 11-1/2 in
- Box Spring Height
- No
Details
- Color
- White, Black
- Item
- Foam, Spring And Hybrid Mattresses
- Box Spring Primary Material
- Metal
- Mattress Type
- Foam Mattress
- Box Spring Included
- No
- Foam Type
- Gel Memory Foam
- Cooling Technology
- No
- Style
- Contemporary
- Mattress Compatible with Adjustable Base
- Yes
Description
Experience restful sleep with the 12-inch foam copper infused gel memory foam mattress. Designed with a plush comfort level, this mattress adapts to your body's contours, providing optimal support and relaxation. Its contemporary style in sleek black and white complements any bedroom decor. This innovative mattress is also compatible with adjustable bases, allowing you to personalize your sleep position for ultimate comfort. The copper infusion helps regulate temperature, ensuring a cool night's sleep throughout the seasons. Transform your sleeping experience with a design that marries functionality and style, making it an essential addition to your home. Upgrade your mattress today and enjoy the perfect blend of comfort and modern aesthetics. 11.5-inch h x 80-inch w x 76-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.