Shop HOMEROOTS
See all product information
Create Account
75" X 54" X 10" Full Patterned Fabric Mattress
Mfr # 318755
Zoro # G222906408
product price:Â $1,139.99
/ea
Free Shipping & Returns
Key Features
Length
54 in
Width
75 in
Height
10 in
Color
White, Gray
Mattress Type
Foam Mattress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318755
- Zoro #
- G222906408
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 54 in
- Width
- 75 in
- Height
- 10 in
Details
- Color
- White, Gray
- Item
- Foam, Spring And Hybrid Mattresses
- Mattress Type
- Foam Mattress
Description
Relax and have a restful sleep in this top-quality fabric mattress. We designed this extravagant piece to offer a perfect platform for comfort and relaxation. Excellently crafted from a mix of memory foam and patterned fabric, our mattress exudes sophistication and sumptuous texture. This comfortable piece is compressed and rolled up in carton making it a portable addition to your bed. Made with 10" gel memory foam. It has 3 layers one, 2" quick recovery cool memory foam two, 2" comfort foam and three, 6" quick recovery base support foam. While the infused gel articles absorb heat for a cooler and more comfortable feel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.