Karavo Bohemian Black Natural Rattan King Size Standalone Headboard
- Mfr # 249-13859-ZORO
- Zoro # G823547116
product price:Â
$
276.99
/ea
Key Features
Material
Natural Rattan
Overall Length
1.6 in
Overall Width
78.7 in
For Use With
Bedroom
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13859-ZORO
- Zoro #
- G823547116
- UPC #
- 193271434251
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- For Use With
- Bedroom
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Black
Dimensions
- Overall Length
- 1.6 in
- Overall Width
- 78.7 in
- Size
- King
- Overall Height
- 59.8 in
Description
Capture a scene of exotic tranquility in your bedroom with the stunning Karavo standalone headboard. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists entirely of natural rattan. Its openwork frame is fitted with rattan pole arranged in a captivating geometric pattern to give the illusion of depth to your space. The Karavo will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. A rustic rendition of classic design, the Karavo standalone headboard beautifully embellishes any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.