Shop HOMEROOTS
See all product information
Create Account
12in Brown Solid Wood Hand Finished Round Vanity Tray
- Mfr # 731283
- Zoro # G323438174
product price:Â
$
50.15
/ea
Key Features
Material
Solid Wood
Color
Brown
Length (In.)
3 in
Shape
Round
Width (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 731283
- Zoro #
- G323438174
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length (In.)
- 3 in
- Width (In.)
- 12 in
- Depth
- 12 in
Details
- Material
- Solid Wood
- Color
- Brown
- Shape
- Round
- Item
- Trays
- Capacity
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.