14in Blue and Gold Round Distressed Cast Iron Tri Circle Vanity Tray With Handles
- Mfr # 483155
- Zoro # G823438216
product price:Â
$
44.49
/ea
Key Features
Finish
Distressed
Shape
Round
Length (In.)
2.5 in
Depth
4.75 in
Color
Blue, Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483155
- Zoro #
- G823438216
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 2.5 in
- Depth
- 4.75 in
- Size
- Regular
- Width (In.)
- 14 in
Details
- Finish
- Distressed
- Shape
- Round
- Item
- Trays
- Color
- Blue, Gold
- Material
- Cast Iron
- Capacity
- 5
Description
This 14-inch blue and gold round distressed cast iron tri circle vanity tray with handles will add a beautiful decorative accent to your space. This rustic and artisanal organically shaped vanity tray / jewelry holder features a warm and rustic brushed gold with an aged blue / green patina finish. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's perfect for holding jewelry, coins, keys, or displaying a collection of candles, perfume, decor, and more. 2.5-inch H x 14-inch W x 4.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.