Designer Genuine Teak Soap Dish
- Mfr # 475848
- Zoro # G023440699
product price:Â
$
97.15
/ea
Key Features
Length (In.)
0.75 in
Depth
3.78 in
Includes
1
Mounting
Freestanding
Width (In.)
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475848
- Zoro #
- G023440699
- UPC #
- -
- Country of Origin
- Thailand
- Includes
- 1
- Mounting
- Freestanding
- Item
- Misc Bath Accessories
- Color
- Brown
Dimensions
- Length (In.)
- 0.75 in
- Depth
- 3.78 in
- Width (In.)
- 5.5 in
Description
Bring the exclusive spa or yachting look to your bathroom and keep your counter tidy with this Designer Genuine Teak Soap Dish, which can help dry your soap bar faster to prevent bacteria build-up. Handcrafted from premium grade aged teak wood for long-lasting quality that naturally withstands moisture and mold, making it a frequent choice of designers, hotels, and homeowners. This savvy soap dish is finished in an oiled dark tone teak finish and polka-dotted design to prevent your soap from sitting in puddles and soap residue. This designer soap dish will keep your bar soap last longer and help you organize your space with casual elegance and style. 0.75in 5.50in X 3.78in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.