Natural Brown Solid Teak Oval Toothbrush Holder
- Mfr # 475839
- Zoro # G223439080
product price:Â
$
73.99
/ea
Key Features
Color
Brown
Mounting
Freestanding
Width (In.)
3.88 in
Includes
1
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475839
- Zoro #
- G223439080
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width (In.)
- 3.88 in
- Depth
- 2.75 in
- Length (In.)
- 4.88 in
Details
- Color
- Brown
- Mounting
- Freestanding
- Includes
- 1
- Material
- Solid Wood
- Item
- Misc Bath Accessories
Description
Add a touch of luxurious comfort to your bathroom space with this traditional Natural Brown Solid Teak Oval Toothbrush Holder. Designed to keep your countertop neat and tidy and to prevent moisture and bacteria build-up on your toothbrushes, this unique oval design can hold up to four toothbrushes. Handcrafted from high quality natural teak wood, this practical and good looking bath accessory features a removable top and will add a vintage style to your space while it air dries your toothbrushes. 4.88-inch H x 3.88-inch W x 2.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.