Shop HOMEROOTS
See all product information
Create Account
5in Cream Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488311
- Zoro # G623439420
product price:Â
$
14.99
/ea
Key Features
Assembly Required
No Assembly Needed
Drainage Holes
No
Style
Contemporary
Galvanized
No
Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488311
- Zoro #
- G623439420
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Drainage Holes
- No
- Style
- Contemporary
- Galvanized
- No
- Pattern
- Solid Color
- Planter Type
- Pot Planter
- Shape
- Round
- Item
- Outdoor Planters
- Commercial Use
- Yes
- Location
- Indoor / Outdoor Use
- Capacity
- 53
- Number of Planters Included
- 1
- Material
- Recycled Plastic
- Purposeful Distressing Type
- Paint Distressing
- Color
- Cream
- Self Watering
- No
- With Wheels
- No
Dimensions
- Width
- 5.25 in
- Length
- 5 in
- Depth
- 5.25 in
- Size
- 5.25
Description
This 5-inch cream recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. If you're looking for a way to add some greenery to your space, get creative with this planter!. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.