Shop HOMEROOTS
See all product information
Create Account
12in Silver Round Stainless Steel Serving Tray With Handles
- Mfr # 517542
- Zoro # G823440400
product price:Â
$
99.15
/ea
Key Features
Tray Pattern
No Pattern and Not Solid Color
Capacity
25+
Dishwasher Safe
No
Tray Type
Serving Tray
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517542
- Zoro #
- G823440400
- UPC #
- -
- Country of Origin
- India
- Tray Pattern
- No Pattern and Not Solid Color
- Capacity
- 25+
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Food Safe
- Yes
- Microwave Safe
- No
- Shape
- Round
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Color
- Silver
- Item
- Trays
- Material
- Stainless Steel
- Finish
- Chrome
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 12 in
- Length
- 0.5 in
- Size
- 12" W
Description
Freshen up your space with this convenient and good looking 12-inch silver round stainless steel serving tray with handles. Made from stainless steel, this durable round serving tray is perfect to use as serveware or as a showcase for other objects just as beautiful as it is. Designed with handles for easy transport and convenience. Food safe and versatile, this serving tray is sure to please. 0.5-inch H x 12-inch W x 12-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.