Shop HOMEROOTS
See all product information
Create Account
13in Clear And Gold Glass Snack Or Vanity Tray
- Mfr # 376058
- Zoro # G723439542
product price:Â
$
68.75
/ea
Key Features
Assembly Required
No Assembly Needed
Overall Width
12.75 in
Tray Type
Vanity Tray
Overall Depth
1 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376058
- Zoro #
- G723439542
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Width
- 12.75 in
- Overall Depth
- 1 in
- Length
- 7 in
- Size
- 1" H x 7" W x 12.75" D
Details
- Assembly Required
- No Assembly Needed
- Tray Type
- Vanity Tray
- Material
- Glass
- Dishwasher Safe
- No
- Item
- Trays
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Clear, Gold
- Microwave Safe
- No
- Food Safe
- Yes
- Finish
- Glossy
- Shape
- Rectangular
Description
Versatile in use, this handcrafted Gold Glass Snack Or Vanity Tray will add some elegance to your space. The modern asymmetrical design features clear bubble glass in the middle and gold leafing along the rim. The unique contemporary silhouette makes this a great option for not only serving and entertaining but can be used in any room as a trinket or vanity tray as well. 7-inch H x 12.8-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.