Shop HOMEROOTS
See all product information
Create Account
28in Brown Wood Indoor Outdoor Tray With Handles
- Mfr # 376038
- Zoro # G423439248
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Tray Pattern
No Pattern and Not Solid Color
Size
28" W
Assembly Required
No Assembly Needed
Color
Brown
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376038
- Zoro #
- G423439248
- UPC #
- -
- Country of Origin
- China
- Tray Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Finish
- Natural
- Microwave Safe
- No
- Shape
- Rectangular
- Material
- Solid Wood
- Chip Resistant
- No
- Item
- Trays
- Food Safe
- Yes
- Dishwasher Safe
- No
- Tray Type
- Vanity Tray
Dimensions
- Size
- 28" W
- Length
- 2.75 in
- Overall Width
- 28 in
- Overall Depth
- 13 in
Description
Meticulously Crafted From Metal, Glass And Wood, Is A Stunning Rectangular Mirror That Is Just As Functional As It Is Visually Interesting. Has A Wood And Metal Frame And Flaunts A Clear-Glass Bottom That Reveals A Geometrically Appealing Pattern On The Metal Frame. It Is Also Equipped With Two Handles On The Sides For Convenient Hauling Of Small Items.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.