16in Silver Rectangular Wood Handmade Tray With Handles
- Mfr # 483293
- Zoro # G523439568
product price:Â
$
44.49
/ea
Key Features
Chip Resistant
No
Size
15.75" W
Capacity
7
Material
Solid Wood
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483293
- Zoro #
- G523439568
- UPC #
- -
- Country of Origin
- China
- Chip Resistant
- No
- Capacity
- 7
- Material
- Solid Wood
- Color
- Silver
- Item
- Trays
- Shape
- Rectangular
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Food Safe
- Yes
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Finish
- Glossy
Dimensions
- Size
- 15.75" W
- Overall Width
- 15.75 in
- Overall Depth
- 9.5 in
- Length
- 2 in
Description
This 16in silver rectangular wood handmade tray with handles is perfect for serving, storing or displaying your favorites. This gorgeous rectangular tray is made from genuine wood providing both durability and a classic look. Designed with handles for easy transport and convenience. Food safe and versatile, this tray is sure to please. 2in H x 15.75in W x 9.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.