Shop HOMEROOTS
See all product information
Create Account
12in X 12in X 69in Walnut Walnut Storage Coat Rack
Mfr # 372950
Zoro # G723440708
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Overall Length
69 in
Depth
12 in
Material
Solid Wood
Assembly
Full Assembly Needed
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372950
- Zoro #
- G723440708
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 69 in
- Depth
- 12 in
- Width
- 12 in
Details
- Material
- Solid Wood
- Assembly
- Full Assembly Needed
- Item
- Coat Hangers
Description
An organizational solution for a small space, or a way to tidy up the entry way in style, this Storage Coat Rack provides 4 functional coat hooks as well as 3 storage cubbies. A convenient place to store shoes or accessories, this storage piece allows for easy access on the way out the door. Mixing natural and walnut wood finishes, this Storage Coat Rack is not only super functional, but can fit into a variety of different room decors with style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.