Shop HOMEROOTS
See all product information
Create Account
68in Brushed Steel Brushed Steel Coat Rack
Mfr # 372942
Zoro # G623440587
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Steel
Material
Steel
Depth
12 in
Width
12 in
Overall Length
68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372942
- Zoro #
- G623440587
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 12 in
- Width
- 12 in
- Overall Length
- 68 in
Details
- Finish
- Brushed Steel
- Material
- Steel
- Item
- Coat Hangers
- Assembly
- Full Assembly Needed
- Color
- Silver
Description
A unique design and practical storage solution for homes and offices, this coat rack presents a slim profile, yet can handle several coats, jackets, backpacks and hats on its eight pegs that are placed all around the pole body. The black wood disks on each hook keep things where they are placed and reduce wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.