Classic White Wood Wide Four Hook Hanging Coat Rack
- Mfr # 397774
- Zoro # G923440683
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Includes
No
Overall Length
7.87 in
Width
27.56 in
Assembly
No Assembly Needed
Depth
8.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397774
- Zoro #
- G923440683
- UPC #
- -
- Country of Origin
- Indonesia
- Includes
- No
- Item
- Coat Hangers
- Assembly
- No Assembly Needed
- Material
- Solid Wood
- Color
- White
Dimensions
- Overall Length
- 7.87 in
- Width
- 27.56 in
- Depth
- 8.27 in
Description
Enliven your home with this aptly designed raditional Classic White Wood Wide Four Hook Coat Rack. Diligently handcrafted from mahogany wood, with four large antiqued brass hooks, the rack has exquisite detailed profiling engulfed in a semi gloss painted finish. Creatively fashioned to include a small shelf, the top of the rack has just the right amount of space to display decorative artifacts or even small plants. Unique crown moldings hightlight the top of the shelf to complete the traditional look of this rack. The all white color tone delivers a subtle and versatile rack which can be easily incorporated in any decor. The large multipurpose hooks are built to support anything from keys and coats to handbags as well. A vision in white, the elegant hook rack has the ability to add finesse and charm to any home. 7.87in x 27.56in x 8.27in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.