18in Golden Aluminum Leaf Five Hook Wall Mount Coat Rack
- Mfr # 571649
- Zoro # G223439097
product price:Â
$
39.99
/ea
Key Features
Depth
2.5 in
Assembly
No Assembly Needed
Overall Length
10.5 in
Width
18.25 in
Finish
Goldtone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571649
- Zoro #
- G223439097
- UPC #
- -
- Country of Origin
- China
- Item
- Coat Hangers
- Assembly
- No Assembly Needed
- Finish
- Goldtone
- Includes
- No
- Material
- Aluminum
- Color
- Gold
Dimensions
- Depth
- 2.5 in
- Overall Length
- 10.5 in
- Width
- 18.25 in
Description
The 18-inch golden aluminum leaf five hook wall mount coat rack is a stylish solution for your storage needs. Featuring five sturdy hooks, it offers ample space for hanging coats and accessories. This rack's modern design adds a touch of sophistication to any living room decor. The beautiful gold finish enhances the elegance of your wall while providing functional organization. Designed for easy installation, it mounts seamlessly onto any wall, making it an ideal addition to your home. Elevate your entryway or living area with this eye-catching piece that balances both form and functionality perfectly. Transform your space and keep your coats within reach with this exquisite coat rack. 10.5-inch h x 18.25-inch w x 2.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.