13ft Tan Polyester Rectangular Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485641
- Zoro # G123440438
product price:Â
$
639.99
/ea
Key Features
Canopy Shape
Rectangular
Includes
Yes
Umbrella Type
Cantilever
Canopy Durability
Weather Resistant, Water Resistant, UV Resistant
Counter Weights Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485641
- Zoro #
- G123440438
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Size
- 13 ft
- Canopy Width
- 105.51 in
- Length
- 8.27 in
- Adjustable Height
- No
- Depth
- 19.88 in
- Size
- 13
Details
- Canopy Shape
- Rectangular
- Includes
- Yes
- Umbrella Type
- Cantilever
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Counter Weights Required
- No
- Lighting Included
- No
- Assembly Required
- No Assembly Needed
- Opening Mechanism
- Crank Lift
- Item
- Outdoor Umbrellas
- Commercial Use
- Yes
- Tilting
- Yes
- Umbrella Rib Material
- Aluminum
- Canopy Color
- Tan
- Fabric Material
- Aluminum
- Tilt Method
- Manual tilt
- Color
- Tan
Description
The unique arching shape of this 13ft tan polyester rectangular tilt cantilever patio umbrella with stand umbrella is ideal for poolside or wherever you need some stylish shade. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Features a spacious and durable design that stands up to most wind, rain and more while keeping you dry. Look no further for the perfect umbrella. This beautiful color will brighten up your day! A cool, modern design for your outdoor umbrella. This tan rectangular canopy makes this the perfect choice for patios, decks, or any outdoor space. The crank lift provides a level of convenience for easy opening and closing. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 8.27in H x 105.51in W x 19.88in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.