Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
13ft Black Polyester Rectangular Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485638
- Zoro # G823438698
product price:Â
$
639.99
/ea
Key Features
Counter Weights Required
No
Fabric Material
Aluminum
Assembly Required
No Assembly Needed
Canopy Color
Black
Lighting Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485638
- Zoro #
- G823438698
- UPC #
- -
- Country of Origin
- China
Dimensions
- Adjustable Height
- No
- Canopy Width
- 105.51 in
- Length
- 8.27 in
- Depth
- 19.88 in
- Overall Size
- 13 ft
- Size
- 13
Details
- Counter Weights Required
- No
- Fabric Material
- Aluminum
- Assembly Required
- No Assembly Needed
- Canopy Color
- Black
- Lighting Included
- No
- Canopy Shape
- Rectangular
- Tilt Method
- Manual tilt
- Includes
- Yes
- Opening Mechanism
- Crank Lift
- Umbrella Rib Material
- Aluminum
- Tilting
- Yes
- Item
- Outdoor Umbrellas
- Commercial Use
- Yes
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Umbrella Type
- Cantilever
- Color
- Black
Description
The unique arching shape of this 13ft black polyester rectangular tilt cantilever patio umbrella with stand umbrella is ideal for poolside or wherever you need some stylish shade. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Features a spacious and durable design that stands up to most wind, rain and more while keeping you dry. Look no further for the perfect umbrella. Chic black is a great way to modernize your outdoor space. This black rectangular umbrella is a great option for long tables and will be an attractive addition to your space. A crank lift makes it easy to raise and lower. You will find this outdoor umbrella a great addition to your patio, porch, yard, or poolside. Enjoy the shade, no matter the weather outside! With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 8.27in H x 105.51in W x 19.88in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.