Shop HOMEROOTS
See all product information
Create Account
13in Clear And Gold Glass Charger Plate
- Mfr # 386761
- Zoro # G723439788
product price:Â
$
81.75
/ea
Key Features
Color
Clear, Gold
Shape
Round
Food Safe
Yes
Material
Glass
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386761
- Zoro #
- G723439788
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Clear, Gold
- Shape
- Round
- Item
- Trays
- Food Safe
- Yes
- Material
- Glass
- Tray Pattern
- No Pattern and Not Solid Color
- Finish
- Glossy
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Tray Type
- Charger Plate
- Chip Resistant
- No
Dimensions
- Overall Width
- 13 in
- Overall Depth
- 13 in
- Length
- 1 in
Description
Crafted from stunning glass, this decorative round glass charger plate adds a touch of elegance to your space. Handcrafted in Europe, this plate is not only beautiful, but it is versatile as well. Can be used as a classic charger underneath your dinner plates, used as a serving platter, or used for decorative display. A beautiful way to dress up your table setting or your room, this glass charger with a gold leaf tone border is luxurious, beautiful, and functional. 1-inch h x 13-inch w x 13-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.