14 Mouth Blown Wavy Edge Gold Leaf Platter
- Mfr # 375744
- Zoro # G823439237
product price:Â
$
73.85
/ea
Key Features
Overall Length (In.)
1 in
Overall Depth
14 in
Overall Width
7 in
Color
Gold
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375744
- Zoro #
- G823439237
- UPC #
- -
- Country of Origin
- China
- Item
- Dinnerware
- Color
- Gold
- Material
- Glass
Dimensions
- Overall Length (In.)
- 1 in
- Overall Depth
- 14 in
- Overall Width
- 7 in
Description
Embellish your kitchen and enhance your cooking with this enchanting platter. The platter is made from high grade glass, giving this platter both looks and durability. This tray is both attractive and practical. It will liven up your kitchen, and its style and gorgeous gold color will provide you with something pretty to look at when you serve your delicious food, or drinks. Its components are all natural and environmentally sustainable. There is no better display for your food, appetizers, main or side dishes, breads or desserts. When it comes to measurement, its height is 1in, its width 7in, and its depth 14 inches, and it weighs 4 pounds. It has an elegant gold metallic accent as well. Enjoy the looks and functionality, as well as the magnificent display while serving and hosting your guests.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.