14" Hybrid Pocket Coil Copper Infused Gel Memory Foam Mattress
Mfr # 391643
Zoro # G322905592
product price:Â $899.99
/ea
Free Shipping & Returns
Key Features
Coil Type
Pocket Coil
Foam Type
Gel Memory Foam
Mattress Type
Hybrid Mattress
Height
14 in
Box Spring Primary Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391643
Zoro #
G322905592
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
80 in
Length
39 in
Details
Coil Type
Pocket Coil
Foam Type
Gel Memory Foam
Mattress Type
Hybrid Mattress
Box Spring Primary Material
Metal
Cooling Technology
No
Box Spring Included
No
Mattress Compatible with Adjustable Base
Yes
Color
Black, White
Item
Foam, Spring And Hybrid Mattresses
Style
Contemporary
Description
Support your core and sleep in comfortable luxury with this 14" Hybrid Lux Memory Foam and Wrapped Coil Mattress. This smooth top mattress features an amazing six premium layers of comfort for a great night's sleep. This special mattress boasts a 4" waterfall top that includes a soft knit fabric quilted top, a comfort layer of 2" specialty copper infused gel memory foam, a 1.5" ultra supportive high density comfort foam layer, another 3/4" supportive foam layer, an 8" wrapped power edge coil layer, and finally another layer 3/4" of high density support foam. The deluxe layer of individually wrapped coils brings a reduction of motion so that you can sleep to the edge without falling off and movement will be lessened - something your partner will thank you for! Enjoy superior luxury comfort and support with this premium foam and coil mattress. 14" x 39" x 80"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.